Zoro Homepage

Post Sleeve, 8 In Dia., 57 In H, Lime

  • Mfr # 1738LM

  • Zoro # G6252111


product price: $70.89
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Lime Green
Weight
9 lb
Outside Dia.
10 in
Net Weight
9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738LM
Zoro #
G6252111
UPC #
048441002016
Country of Origin
United States

Dimensions

Outside Dia.
10 in
For Post Size
8 in dia
Overall Height
57 in
Wall Thickness
9/50 in
Inside Dia.
8 7/8 in
Inside Diameter
8 7/8 in
Outside Diameter
10 in
Compatible Bollard Diameter
8 in
Manufacturer Warranty Length
1 yr

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 10 in, Overall Height 57 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 7/8 in, Weight 9 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.