Poster Frame, Silver, 24 x 36 In.
Mfr # UVSNAP3624B
Zoro # G3852633
product price: $43.39
/eaKey Features
Frame Size
24 in x 36 in
Frame Material
Plastic
Frame Color
Black
Mounts
Vertically or Horizontally
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVSNAP3624B
Zoro #
G3852633
UPC #
640024604299
Country of Origin
China
Dimensions
Frame Size
24 in x 36 in
Overall Height
36 in
Overall Width
24 in
Details
Frame Material
Plastic
Frame Color
Black
Mounts
Vertically or Horizontally
Item
Poster Frame
Color
Silver
Document Orientation
Landscape or Portrait
Product Type
Poster Frame
Description
Poster Frame, Frame Size 24 in x 36 in, Frame Material Plastic, Window Material Not Applicable, Frame Color Black, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.