Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poultry Netting, Height 24 In, 50 Ft.

  • Mfr # 4LVF2

  • Zoro # G0157421


product price: $13.89
/ea

Key Features

Mesh Size
1 in
Length
50 ft
Color
Silver
Material
Steel
Mesh Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVF2
Zoro #
G0157421
UPC #
190735514238
Country of Origin
China

Dimensions

Height
2 ft
Mesh Size
1 in
Length
50 ft

Details

Color
Silver
Material
Steel
Item
Poultry Netting
Mesh Shape
Hexagon
Finish
Galvanized
Gauge
20 ga
Product Type
Poultry Netting
Products By Industry
Electrical

Description

Poultry Netting, Gauge 20 ga, Height 2 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 1 in, Product Type Poultry Netting, Finish Galvanized, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.