Zoro Homepage

Poultry Netting, Height 36 In, 50 Ft.

  • Mfr # 4LVF8

  • Zoro # G0157482


product price: $13.29
/ea

Key Features

Mesh Size
2 in
Length
50 ft
Color
Silver
Material
Steel
Mesh Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVF8
Zoro #
G0157482
UPC #
190735514290
Country of Origin
China

Dimensions

Height
3 ft
Mesh Size
2 in
Length
50 ft

Details

Color
Silver
Material
Steel
Item
Poultry Netting
Mesh Shape
Hexagon
Finish
Galvanized
Gauge
20 ga
Product Type
Poultry Netting

Description

Poultry Netting, Gauge 20 ga, Height 3 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 2 in, Product Type Poultry Netting, Finish Galvanized, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.