Poultry Staples, 14 ga, 3/4 in Leg L, Steel, 2400 PK

  • Mfr # 116506034

  • Zoro # G710022580


product price:  $17.49

Key Features

Gauge
14
Leg Length
3/4 in
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116506034
Zoro #
G710022580
UPC #
726047116091
Country of Origin
Mexico

Dimensions

Leg Length
3/4 in

Details

Item
Poultry Staples
Gauge
14
Material
Steel
Finish
Galvanized
Color
Silver

Description

Galvanized Poultry Staple,Package Quantity2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.