Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder-Coated Drum Lid, Red, Steel

  • Mfr # 26752

  • Zoro # G3415797


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Manual Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26752
Zoro #
G3415797
UPC #
697841070462
Country of Origin
Korea, Republic of

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
23 in
For Drum Outside Diameter
22 3/4 in
Outside Diameter
4 in
Overall Height
23.62 in

Details

Drum Cover Style
Manual Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
For Use With
55 gal Drums
Item
Drum Cover
Color
Red
Includes
Latch, Vent
Drum Lid Color
Red
Standards
FM Approved, NESAM/EPA
Seal Material
Foam
Lock Type
Padlockable
Fusible Link
Fusible Link Not Included
Cover Color
Red
Compatible Drum Manufacturer Part Number
26054
For Drum Type
Ceasefire Waste Receptacle Drums
Features
Fire Safe Receptacle, Spring Loaded Cover
Includes Gasket
Gasket Included
Number of Bung Holes
0
For Drum Capacity
55 gal
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Cover Material
Steel
Cover Material Finish
Powder Coated
Drum Closure
Latching Lid
Resistance Properties
Chemical Resistant

Description

Drum Cover, Compatible Drum Grainger Part Number 5T262, Compatible Drum Manufacturer Part Number 26054, Center Opening Diameter Not Applicable, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 22 3/4 in, For Drum Type Ceasefire Waste Receptacle Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Foam, Self-Closing Lid Spring-Loaded Automatic Closing Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.