Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder Funnel, 100mm, 24/40 Inner Joint

  • Mfr # CG-1720-02

  • Zoro # G6041472


product price: $57.49
/ea

Key Features

Laboratory Funnel Type
Powder
Stem Length - English
1.89 in
Stem Length - Metric
48.11 mm
Labware Height - English
5.04 in
Labware Height - Metric
128 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1720-02
Zoro #
G6041472
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
1.89 in
Stem Length - Metric
48.11 mm
Labware Height - English
5.04 in
Labware Height - Metric
128 mm
Stopcock Plug Size
100mm
Overall Height - Metric
128 mm
Funnel Top Inside Diameter - Metric
104.8 mm
Funnel Maximum Outside Diameter - Metric
100 mm
Joint Size
24/40

Details

Laboratory Funnel Type
Powder
Labware Capacity - Metric
100 mm
Labware Basic Material
Glass
Specification
24/40 Inner Joint
Capacity
100mm
Finish
Unfinished
Funnel Top ID
104.8 mm
Labware Body Color
Clear
Special Features
Useful for the Introduction of Solids Or Liquids Into Reactions Under Atmospheric Conditions
Labware Clarity
Transparent
Shape
Funnel
For Use With
Liquids, Solids
Item
Powder Funnel
Funnel Max OD
105.67 mm
Autoclavable
Yes
Labware Body Material
Type I Borosilicate Glass
Funnel Material
Borosilicate Glass
USP Specification
Type I
Clarity
Transparent
Body Color
Clear
Body Material
Glass
Basic Material
Glass
Funnel Angle
60 Degrees
Product Type
Funnel

Description

Powder Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 104.8 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Funnel, For Use With Liquids, Solids, Stem Length - Metric 48.11 mm, Funnel Maximum Outside Diameter - Metric 100 mm, Funnel Angle 60 Degrees , Overall Height - Metric 128 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.