Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder Funnel, 35mm Overall L, PK12

  • Mfr # 29020-125

  • Zoro # G6642679


product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Powder
Stem OD - Metric
15 mm
Stem Length - Metric
35 mm
Finish
Smooth
Funnel Max OD
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020-125
Zoro #
G6642679
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
35 mm
Stem Length
35mm
Stem Length Below Stopcock
35mm
Overall Height
35mm
Funnel Top Inside Diameter - Metric
125 mm
Stem Outside Diameter - Metric
15 mm
Funnel Maximum Outside Diameter - Metric
125 mm

Details

Laboratory Funnel Type
Powder
Stem OD - Metric
15 mm
Finish
Smooth
Funnel Max OD
125 mm
Funnel Top ID
125 mm
Color
clear
Funnel Material
Borosilicate Glass
Housing Material
Borosilicate Glass
Item
Powder Funnel
Shape
Cone
For Use With
Powders
Series
29020
Stem OD
15mm
Special Features
Constructed with a Heavy Uniform Wall and A Strong, Fire-Polished Rim and Stem to Provide A Long Service Life, High Resistance to Chemical Attack and Mechanical and Thermal Shock
Autoclavable
No
USP Specification
Type I
ASTM Specification
E1096, E438
Body Material
Glass
Basic Material
Glass
Product Type
Funnel

Description

Powder Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 125 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Funnel, For Use With Powders, Stem Length - Metric 35 mm, Stem Outside Diameter - Metric 15 mm, Funnel Maximum Outside Diameter - Metric 125 mm, ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.