Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powdered, 50 PK, Blue

  • Mfr # 22LD98

  • Zoro # G216129578


product price: $11.69
/pk 50, $0.23/ea

Key Features

Color
Blue
Powdered/Powder-Free
Powdered
Standards
FDA Regulation 21 CFR 177.2600
Cuff Thickness
8 mil
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LD98
Zoro #
G216129578
UPC #
190735054604
Country of Origin
Unknown

Dimensions

Cuff Thickness
8 mil
Length
9 1/2 in
Finger Thickness
8 mil
Size- Alpha
XS
Glove Length
9 1/2 in

Details

Color
Blue
Powdered/Powder-Free
Powdered
Standards
FDA Regulation 21 CFR 177.2600

Description

Disposable Gloves, Color Blue, Cuff Thickness 8 mil, Finger Thickness 8 mil, Length 9 1/2 in, Palm Thickness 8 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation 21 CFR 177.2600, Size- Alpha XS, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.