Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P Plug, 15 ft. Cord

  • Mfr # 52NY29

  • Zoro # G7597987


product price: $12.45
/ea

Key Features

Max. Amps
10 A
Temp. Rating
167 Degrees F
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY29
Zoro #
G7597987
UPC #
00194484302474
Country of Origin
Indonesia

Dimensions

Cord Length
15 ft
Wire Size
18 AWG
Nominal Outside Dia.
0.3 in

Details

Item
Power Cord
Max. Amps
10 A
Temp. Rating
167 Degrees F
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
cULus
Strain Relief Flange-O.D.
35/64 in
Shape
Round
Strain Relief Flange-I.D.
7 19/64 in
Wire and Cable Item
Power Cord
Gauge/Conductor - Wire and Cable
18/3
Temp. Range
167 Degrees F
NEC Cord Designation
SJT
Jacket Material - Wire and Cable
PVC
Max. Cord Temp.
167 Degrees F
NEMA Plug Configuration
5-15p
Connector End - Wire and Cable
IEC C13
Gauge/Conductor (Wire and Cable)
18/3
Connector End (Wire and Cable)
IEC C13
Jacket Material (Wire and Cable)
PVC

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 15 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.