Zoro Homepage

Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3

  • Mfr # 1KEG6

  • Zoro # G3051517


product price: $18.29
/ea

Key Features

Max. Amps
10 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KEG6
Zoro #
G3051517
UPC #
190735585900
Country of Origin
Indonesia

Dimensions

Cord Length
10 ft
Wire Size
16 AWG
Nominal Outside Dia.
0.34 in

Details

Item
Power Cord
Max. Amps
10 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJ
Voltage
125V AC
Cord Shape
Round
Connection Type
Bare Leads
Jacket Color
Black
Jacket Material
Rubber
Standards
UL817
Description/Special Features
1-Speed Switch
NEC Cord Designation
SJ
Shape
Round
Gauge/Conductor - Wire and Cable
16/3
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Rubber
Connector End - Wire and Cable
Bare
Temp. Range
32 to 194 Degrees F
Max. Cord Temp.
194 Degrees F
NEMA Plug Configuration
5-15p
Connector End
Bare
Gauge/Conductor (Wire and Cable)
16/3
Connector End (Wire and Cable)
Bare
Special Features
1-Speed Switch

Description

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJ, Nominal Outside Dia. 0.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.