Zoro Homepage

Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3

  • Mfr # 1TNC8

  • Zoro # G3046066


product price: $22.29
/ea

Key Features

Max. Amps
10 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TNC8
Zoro #
G3046066
UPC #
190735586198
Country of Origin
Indonesia

Dimensions

Cord Length
10 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.