Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3

  • Mfr # E3604

  • Zoro # G3347023


product price: $9.59
/ea

Key Features

Max. Amps
10 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3604
Zoro #
G3347023
UPC #
190735585955
Country of Origin
China

Dimensions

Cord Length
12 ft
Wire Size
18 AWG
Nominal Outside Dia.
0.32 in

Details

Item
Power Cord
Max. Amps
10 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJO
Voltage
125V AC
Cord Shape
Round
Connection Type
Bare Leads
Jacket Color
Black
Jacket Material
Rubber
Standards
C-UL, OSHA, UL
Temp. Range
32 to 194 Degrees F
Jacket Material - Wire and Cable
Rubber
NEC Cord Designation
SJO
Connector End - Wire and Cable
Bare
Max. Cord Temp.
194 Degrees F
Shape
Round
Wire and Cable Item
Power Cord
NEMA Plug Configuration
5-15p
Gauge/Conductor - Wire and Cable
18/3
Connector End
Bare
Connector End (Wire and Cable)
Bare
Gauge/Conductor (Wire and Cable)
18/3

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.