Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3

  • Mfr # E3607

  • Zoro # G3334642


product price: $7.89
/ea

Key Features

Max. Amps
15 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3607
Zoro #
G3334642
UPC #
190735586150
Country of Origin
China

Dimensions

Cord Length
6 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Details

Item
Power Cord
Max. Amps
15 A
Temp. Rating
32 Degrees to 194 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJO
Voltage
125V AC
Cord Shape
Round
Connection Type
Blunt Cut
Jacket Color
Black
Jacket Material
Rubber
Standards
C-UL, OSHA, UL
Shape
Round
Gauge/Conductor (Wire and Cable)
14/3
Strain Relief Flange-I.D.
11/16 in
Temp. Range
32 to 194 Degrees F
NEC Cord Designation
SJO
Gauge/Conductor - Wire and Cable
14/3
Connector End - Wire and Cable
Blunt cut
Connector End
Blunt cut
Max. Cord Temp.
194 Degrees F
Connector End (Wire and Cable)
Blunt cut
NEMA Plug Configuration
5-15p
Wire and Cable Item
Power Cord
Strain Relief Flange-O.D.
25/32 in
Jacket Material - Wire and Cable
Rubber

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Blunt Cut, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.