Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3

  • Mfr # 1FD89

  • Zoro # G2532074


product price: $13.69
/ea

Key Features

Max. Amps
13 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FD89
Zoro #
G2532074
UPC #
190735585818
Country of Origin
Indonesia

Dimensions

Cord Length
12 ft
Wire Size
16 AWG
Nominal Outside Dia.
0.34 in

Details

Item
Power Cord
Max. Amps
13 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
Bare Leads
Jacket Color
Black
Jacket Material
PVC
Standards
C-UL, RoHS, UL
Connector End
Bare
Jacket Material (Wire and Cable)
PVC
NEC Cord Designation
SJT
Wire and Cable Item
Power Cord
Temp. Range
32 Degrees to 167 Degrees F
Connector End - Wire and Cable
Bare
NEMA Plug Configuration
5-15p
Jacket Material - Wire and Cable
PVC
Gauge/Conductor (Wire and Cable)
16/3
Max. Cord Temp.
167 Degrees F
Shape
Round
Gauge/Conductor - Wire and Cable
16/3
Connector End (Wire and Cable)
Bare

Description

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.