Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3

  • Mfr # 5XFL7ID

  • Zoro # G2747595


product price: $7.99
/ea

Key Features

Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XFL7ID
Zoro #
G2747595
UPC #
190735959138
Country of Origin
Indonesia

Dimensions

Cord Length
3 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
CSA, UL
Jacket Material - Wire and Cable
PVC
NEC Cord Designation
SJT
Gauge/Conductor - Wire and Cable
14/3
Connector End - Wire and Cable
IEC C13
NEMA Plug Configuration
5-15p
Connector End
IEC-C13
Temp. Range
-4 Degrees to 221 Degrees F
Max. Cord Temp.
221 Degrees F
Wire and Cable Item
Power Cord
Shape
Round
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
14/3
Connector End (Wire and Cable)
IEC C13

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.