Shop ZORO SELECT

Power Cord, 5-15P, SPT-3, 8 ft., Blk, 13A, 16/3

  • Mfr # 1TNC9
  • Zoro # G3432091

product price: 
$
8.79
/ea

Key Features

Max. Amps
13.0
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TNC9
Zoro #
G3432091
UPC #
190735586204
Country of Origin
Indonesia
Item
Power Supply Cord
Max. Amps
13.0
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SPT-3
Voltage
125V AC
Cord Shape
Round
Connection Type
Bare Leads
Jacket Color
Black
Jacket Material
PVC
Standards
UL, C-UL, OSHA
NEC Cord Designation
SPT-3
Jacket Material - Wire and Cable
PVC
Temp. Range
32 to 167 Degrees F
NEMA Plug Configuration
5-15p
Gauge/Conductor - Wire and Cable
16/3
Connector End - Wire and Cable
Bare
Wire and Cable Item
Power Cord
Max. Cord Temp.
167 Degrees F
Connector End
Bare
Shape
Round
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
16/3
Connector End (Wire and Cable)
Bare

Dimensions

Cord Length
8 ft
Wire Size
16 AWG
Nominal Outside Dia.
0.42 in x 0.18 in

Description

Power Supply Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13.0, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SPT-3, Nominal Outside Dia. 0.42 in x 0.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.