Zoro Homepage

Power Cord, For 30F523; 30F524, 60" L (Formerly LumaPro)

  • Mfr # 30F535

  • Zoro # G5295053


product price: $19.19
/ea

Key Features

Length
60 in
For Use With
30F523, 30F524
Voltage
120V AC
Warranty
1 yr
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F535
Zoro #
G5295053
UPC #
190735576502
Country of Origin
Viet Nam

Dimensions

Length
60 in
Overall Length
60 in
Overall Width
1 in
Overall Height
1 in

Details

Item
Power Cord
For Use With
30F523, 30F524
Voltage
120V AC
Warranty
1 yr
Number of Conductors
2
Watts
150 W

Description

Formerly LumaPro.

For Use With 30F523, 30F524, 60 in Overall Length, 1/4 in Overall Width, 7/25 in Overall Height, 120V AC, 150 W, Number of Conductors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.