Zoro Homepage

Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3

  • Mfr # 5XFR5ID

  • Zoro # G2540736


product price: $3.95
/ea

Key Features

Max. Amps
13 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
16/3
Plug Configuration
IEC C14
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XFR5ID
Zoro #
G2540736
UPC #
190735959114
Country of Origin
Indonesia

Dimensions

Cord Length
3 ft
Wire Size
16 AWG

Details

Item
Power Cord
Max. Amps
13 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
16/3
Plug Configuration
IEC C14
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
cULus
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 221 Degrees F
Connector End
IEC C13
Shape
Round
NEC Cord Designation
SJT
Connector End - Wire and Cable
IEC C13
Max. Cord Temp.
221 Degrees F
NEMA Plug Configuration
IEC C14
Gauge/Conductor - Wire and Cable
16/3
Wire and Cable Item
Power Cord
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
16/3
Connector End (Wire and Cable)
IEC C13

Description

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration IEC C14, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.