Power Driver, 1/4in Hex
Mfr # 4ZE53
Zoro # G1761794
product price: $14.49
/eaKey Features
Use With Internal Thread Size
#10
Length
1 7/8 in
Application
For Installation of Self Locking or Knife Thread Inserts
Hex Shank Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZE53
Zoro #
G1761794
UPC #
839137000016
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
#10
Length
1 7/8 in
Hex Shank Size
1/4 in
Overall Length
13/32 in
Compatible Internal Thread Size
#10-24, #10-32, M5
Compatible External Thread Size
3/8"-16
Details
Item
Power Driver
Application
For Installation of Self Locking or Knife Thread Inserts
Material
Steel
Product Type
Drive Tool
Compatible with Manufacturer Model Number
329-3
Compatible Insert Type
Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts
Compatible Tool Type
Drill Press, Power Drill
Features
Install Slotted Inserts without Engaging the Internal Thread
Compatible Manufacturer Part Number
329-3
Compatible Manufacturer Model Number
329-3
For Use With Mfr. Model Number
329-3
Compatible with Manufacturer Model No.
329-3
Compatible with Mfr. Model No.
329-3
For Use with Mfr Model Number
329-3
Compatible Pump Manufacturer Part Number
329-3
Compatible Mfr. Model Number
329-3
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size #10-24, #10-32, M5, Compatible External Thread Size 3/8 In.-16, Material Steel, Overall Length 13/32 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZE14, Compatible with Manufacturer Model Number 329-3, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.