Zoro Homepage

Power Driver, 1/4in Hex

  • Mfr # 4ZU82

  • Zoro # G1887541


product price: $12.19
/ea

Key Features

Use With Internal Thread Size
M4 Hex
Length
1 3/4 in
Application
For Installation of Hex Drive Thread Inserts
Series
E-Z Hex
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZU82
Zoro #
G1887541
UPC #
839137000092
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
M4 Hex
Length
1 3/4 in
Hex Shank Size
1/4 in
Overall Length
25/64 in
Compatible Internal Thread Size
#8-32

Details

Item
Power Driver
Application
For Installation of Hex Drive Thread Inserts
Series
E-Z Hex
Material
Steel
Product Type
Drive Tool
Compatible Insert Type
Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts
Compatible with Manufacturer Model Number
800832-10, 900832-10
Compatible Tool Type
Drill Press, Power Drill
Features
Install Slotted Inserts without Engaging the Internal Thread
Compatible Manufacturer Part Number
800832-10, 900832-10
Compatible Manufacturer Model Number
800832-10, 900832-10
For Use With Mfr. Model Number
800832-10, 900832-10
Compatible with Manufacturer Model No.
800832-10, 900832-10
Compatible with Mfr. Model No.
800832-10, 900832-10
For Use with Mfr Model Number
800832-10, 900832-10
Compatible Pump Manufacturer Part Number
800832-10, 900832-10
Compatible Mfr. Model Number
800832-10, 900832-10

Description

Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size #8-32, Compatible External Thread Size Not Applicable, Material Steel, Overall Length 25/64 in, Product Type Drive Tool, Compatible with Manufacturer Model Number 800832-10, 900832-10, Features Install Slotted Inserts without Engaging the Internal Thread, Series E-Z Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.