Power Driver, 3/8in Hex
Mfr # 4ZE56
Zoro # G1962326
product price: $15.89
/eaKey Features
Use With Internal Thread Size
3/8 in, M10
Length
2 in
Application
For Installation of Self Locking or Knife Thread Inserts
Series
E-Z LOK
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZE56
Zoro #
G1962326
UPC #
839137000047
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
3/8 in, M10
Length
2 in
Hex Shank Size
3/8 in
Overall Length
33/64 in
Compatible External Thread Size
9/16"-12
Compatible Internal Thread Size
3/8"-16, 3/8"-24, M10
Details
Item
Power Driver
Application
For Installation of Self Locking or Knife Thread Inserts
Series
E-Z LOK
Material
Steel
Product Type
Drive Tool
Compatible Tool Type
Drill Press, Power Drill
Compatible with Manufacturer Model Number
329-6
Compatible Insert Type
Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts
Features
Install Slotted Inserts without Engaging the Internal Thread
Compatible Manufacturer Part Number
329-6
Compatible Manufacturer Model Number
329-6
For Use With Mfr. Model Number
329-6
Compatible with Manufacturer Model No.
329-6
Compatible with Mfr. Model No.
329-6
For Use with Mfr Model Number
329-6
Compatible Pump Manufacturer Part Number
329-6
Compatible Mfr. Model Number
329-6
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 3/8 In.-16, 3/8 In.-24, M10, Compatible External Thread Size 9/16 In.-12, Material Steel, Overall Length 33/64 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZE20, Compatible with Manufacturer Model Number 329-6, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.