Power Driver, 3/8in Hex
Mfr # 4ZE58
Zoro # G2859394
product price: $17.39
/eaKey Features
Use With Internal Thread Size
1/2 in, 9/16 in
Length
2 1/8 in
Application
For Installation of Self Locking or Knife Thread Inserts
Hex Shank Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZE58
Zoro #
G2859394
UPC #
839137000061
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
1/2 in, 9/16 in
Length
2 1/8 in
Hex Shank Size
3/8 in
Compatible Internal Thread Size
1/2"-13, 1/2"-20
Compatible External Thread Size
3/4"-10
Overall Length
1 in
Details
Item
Power Driver
Application
For Installation of Self Locking or Knife Thread Inserts
Material
Steel
Product Type
Drive Tool
Compatible Manufacturer Part Number
329-8
Compatible with Manufacturer Model Number
329-8
Compatible Manufacturer Model Number
329-8
Features
Install Slotted Inserts without Engaging the Internal Thread
Compatible Tool Type
Drill Press, Power Drill
Compatible Insert Type
Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts
For Use With Mfr. Model Number
329-8
Compatible with Manufacturer Model No.
329-8
Compatible with Mfr. Model No.
329-8
For Use with Mfr Model Number
329-8
Compatible Pump Manufacturer Part Number
329-8
Compatible Mfr. Model Number
329-8
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 1/2 In.-13, 1/2 In.-20, Compatible External Thread Size 3/4 In.-10, Material Steel, Overall Length 1 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZE24, Compatible with Manufacturer Model Number 329-8, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.