Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Driver, 3/8in Hex

  • Mfr # 4ZE60

  • Zoro # G2628823


product price: $16.65
/ea

Key Features

Use With Internal Thread Size
3/4 in
Length
2 1/8 in
Application
For Installation of Self Locking or Knife Thread Inserts
Series
E-Z LOK
Hex Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZE60
Zoro #
G2628823
UPC #
839137000085
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
3/4 in
Length
2 1/8 in
Hex Shank Size
3/8 in
Compatible External Thread Size
1"-8
Compatible Internal Thread Size
3/4"-10, 3/4"-16
Overall Length
25/32 in

Details

Item
Power Driver
Application
For Installation of Self Locking or Knife Thread Inserts
Series
E-Z LOK
Material
Steel
Product Type
Drive Tool
Compatible with Manufacturer Model Number
329-12
Compatible Manufacturer Part Number
329-12
Compatible Manufacturer Model Number
329-12
Compatible Insert Type
Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts
Features
Install Slotted Inserts without Engaging the Internal Thread
Compatible Tool Type
Drill Press, Power Drill
For Use With Mfr. Model Number
329-12
Compatible with Manufacturer Model No.
329-12
Compatible with Mfr. Model No.
329-12
For Use with Mfr Model Number
329-12
Compatible Pump Manufacturer Part Number
329-12
Compatible Mfr. Model Number
329-12

Description

Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 3/4 In.-10, 3/4 In.-16, Compatible External Thread Size 1 In.-8, Material Steel, Overall Length 25/32 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZB98, Compatible with Manufacturer Model Number 329-12, Features Install Slotted Inserts without Engaging the Internal Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.