Zoro Homepage

Power Relay, SPST, 50A, 12VDC

  • Mfr # 5ZMU6

  • Zoro # G2336507


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Contact Form
SPST-NO
Mounting Bracket
No
Features
Resistor
Overall Height - Relay
1.52 in
Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMU6
Zoro #
G2336507
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height - Relay
1.52 in
Body Depth
1.03 in
Body Height
0.93 in

Details

Item
Automotive Relay
Contact Form
SPST-NO
Mounting Bracket
No
Features
Resistor
Pins
4
With Bracket/Without Bracket
Without Bracket
Application
Make and Break
Mounting Style
Socket
Pin Configuration
B3
Coil Voltage
12V DC
Number of Pins
4

Description

Automotive Relay, Coil Voltage 12V DC, Contact Form SPST-NO, Contact Rating (DC) 50 A @ 12V, Number of Pins 4, Pin Configuration B3, Mounting Style Plug-In, Application Make and Break, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Features Resistor, Housing Material Nylon, Overall Depth 1.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.