Zoro Homepage

Power Relay, SPST, 70A, 12VDC

  • Mfr # 5ZMU5

  • Zoro # G2336516


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Mounting Bracket
Yes
Pins
4
Contact Form
SPST-NO
Overall Height - Relay
2.3 in
Features
Resistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMU5
Zoro #
G2336516
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height - Relay
2.3 in
Body Depth
1.38 in
Body Height
0.93 in

Details

Item
Automotive Relay
Mounting Bracket
Yes
Pins
4
Contact Form
SPST-NO
Features
Resistor
With Bracket/Without Bracket
With Bracket
Mounting Style
Socket
Application
Make and Break
Pin Configuration
B
Number of Pins
4
Coil Voltage
24V DC

Description

Automotive Relay, Coil Voltage 12V DC, Contact Form SPST-NO, Contact Rating (DC) 50 A @ 12V, Number of Pins 4, Pin Configuration B, Mounting Style Bracket, Application Make and Break, Body Depth 1.38 in, Body Height 0.93 in, Body Width 1.03 in, Features Resistor, Housing Material Nylon, Overall Depth 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.