Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-20R, L5-30P, 12 ft., Gray

  • Mfr # 2MV38

  • Zoro # G2873516


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
12 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MV38
Zoro #
G2873516
UPC #
190735593431
Country of Origin
China

Dimensions

Cord Length
12 ft.
Width
1 5/8 in
Height
1 1/4 in
Length
48 in
Cord Length - Ext. Cords and Outlet Strips
12 ft.
Length (Straight Wireway)
48 in
Overall Height
1 1/4 in
Overall Width
1 5/8 in
Overall Length
48 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Gray
Gauge/Conductor
10/3
Standards
cETLus Listed
Includes
Mounting Hardware
NEMA Receptacle Configuration
NEMA 5-15R
Number of Power Switches
0
Mounting Style
Vertical
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L5-30P
NEMA Plug Configuration
NEMA L5-30P
Housing Material
Aluminum
Circuit Breaker
Yes
For Use With
Data Network Cabinet
Number of Transformer Outlets
0
Voltage
120VAC
Number of Outlets
24
NEC Cord Designation
SJT
Number of Outlet Rows
1
Number of Total Outlets - Ext. Cords and Outlet Strips
24
Color - Ext. Cords and Outlet Strips
Gray
Power Indicator
No
Gauge/Conductor - Ext. Cords and Outlet Strips
10/3
Outlet Center Distance
1-15/32 in
Medical Grade
No
Max. Amps - Ext. Cords and Outlet Strips
20.0
Amps
20A
Plug Type
NEMA L5-30P
Metered
Non-Metered
Outlet Surge Protection
No
Max. Amps
20A
Receptacle Type
NEMA 5-20R
Special Features
1 Breaker Per Circuit, 2 Resettable Overload Circuit Breakers
Features
1:1 Ratio of Breaker Per Circuit
Maximum Current
20 A
Maximum Input Voltage
120V AC
Distance Between Front Outlets
1 3/8 in
Maximum Output Voltage
120V AC
Distance Between Rear Outlets
1 3/8 in
Built-In Circuit Breaker
Yes

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Gray, Cord Length 12 ft, Number of Outlets 24, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA L5-30P, Distance Between Front Outlets 1 3/8 in, Distance Between Rear Outlets 1 3/8 in, Features 1:1 Ratio of Breaker Per Circuit, Housing Material Aluminum, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.