Zoro Homepage

Power Strip, Surge, 5-20R, L5-30P, 12 ft., Gray

  • Mfr # 2MV39

  • Zoro # G3114133


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
12 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MV39
Zoro #
G3114133
UPC #
190735593448
Country of Origin
China

Dimensions

Cord Length
12 ft.
Height
1 1/4 in
Cord Length - Ext. Cords and Outlet Strips
12 ft.
Width
1 5/8 in
Length
70 in
Length (Straight Wireway)
70 in
Overall Width
1 5/8 in
Overall Height
1 1/4 in
Overall Length
70 in

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Gray, Cord Length 12 ft, Number of Outlets 36, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA L5-30P, Distance Between Front Outlets 1 3/8 in, Distance Between Rear Outlets 1 3/8 in, Features 1:1 Ratio of Breaker Per Circuit, Housing Material Aluminum, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.