Pozidriv Pan Machine Screw, Plain 18-8 Stainless Steel, 7000 PK
- Mfr # M1.64MZP188
- Zoro # G515620226
product price:Â
$
243.99
/pk of 7000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1.64MZP188
- Zoro #
- G515620226
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Pan
- Drive
- Pozidriv
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M1.6-0.35X4 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.