Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pozidriv Pan Machine Screw, Plain A4 Stainless Steel, 10000 PK

  • Mfr # MI26MZPA4

  • Zoro # G115619729


product price: $235.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Pan Head
Pozidriv Drive
Material
A4 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI26MZPA4
Zoro #
G115619729
UPC #
-
Country of Origin
Multiple

Details

Head Type
Pan
Drive
Pozidriv
Material
A4 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M2-0.4X6 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.