
Pozidriv Pan Machine Screw, Plain A4 Stainless Steel, 1500 PK
Mfr # MI525MZPA4
Zoro # G515620103
product price: $244.99
/pk 1500, $0.16/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
Material
A4 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI525MZPA4
Zoro #
G515620103
UPC #
-
Country of Origin
Multiple
Details
Head Type
Pan
Drive
Pozidriv
Material
A4 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M5-0.8X25 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.