Shop ZORO SELECT
See all product information
Create Account
Pozidriv Pan Machine Screw, Plain A4 Stainless Steel, 1500 PK
- Mfr # MI540MZPA4
- Zoro # G515619985
product price:Â
$
289.99
/pk of 1500, $0.19/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
Material
A4 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI540MZPA4
- Zoro #
- G515619985
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Pan
- Drive
- Pozidriv
- Material
- A4 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M5-0.8X40 ISO 7045 Metric Pozi Type-Z Pan Machine Screw Full Thread A4 Stainless Steel