Shop ZORO SELECT
See all product information
Create Account
Pre-Inked Stamp, Paid, Red, 1/2 In. H
- Mfr # UP3010
- Zoro # G3982160
product price:Â
$
8.49
/ea
Key Features
Ink Color
Red
Legend
Paid
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP3010
- Zoro #
- G3982160
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pre-Inked Stamp
- Ink Color
- Red
- Legend
- Paid
- Stamp Ink Color
- Red
Dimensions
- Imprint Area Height
- 1/2 in
- Imprint Area Width
- 1 5/8 in
- Overall Width
- 2 1/4 in
- Overall Height
- 2 9/16 in
Description
Pre-Inked Stamp, Legend Paid, Stamp Ink Color Red, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Overall Height 2 9/16 in, Overall Width 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.