Pre-Poison Ivy Barrier, Gel, Bottle
Mfr # 83666
Zoro # G6874642
product price: $5.99
/eaKey Features
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Sd Alcohol, Ethyl Alcohol, Propylene Glycol, Hamamelis Virginiana, Polyquaternium-11, Methyl Gluceth-20, Hydroxyethyl Cellulose, Fragrance, Aloe Barbadensis Leaf Juice, Yellow Dye 5, Thymus Serpillum Extract, Quercus Alba Extract, Hypericum Perforatum, Blue Dye 1
Size
4 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83666
Zoro #
G6874642
UPC #
347682836665
Country of Origin
United States
Dimensions
Size
4 oz
Size - First Aid and Wound Care
4 oz
Details
Item
Pre-Contact Poison Ivy Barrier
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Sd Alcohol, Ethyl Alcohol, Propylene Glycol, Hamamelis Virginiana, Polyquaternium-11, Methyl Gluceth-20, Hydroxyethyl Cellulose, Fragrance, Aloe Barbadensis Leaf Juice, Yellow Dye 5, Thymus Serpillum Extract, Quercus Alba Extract, Hypericum Perforatum, Blue Dye 1
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Pre-Poison Ivy Barrier
Standards
NCE Certification, OSHA Compliant
Unitized
Bulk
Product Type
Pre-Contact Barrier
Format
Gel
Number of Units Included
1
Purpose
Poison Ivy, Poison Oak, Poison Sumac
Active Ingredient
Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Fragrance, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, SD Alcohol, Thymus Serpillum Extract, Water, Yellow Dye 5
Exterior Package Type
Bottle
Unit Package Type
Bottle
Description
Pre-Contact Poison Ivy Barrier, Active Ingredient Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Fragrance, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, SD Alcohol, Thymus Serpillum Extract, Water, Yellow Dye 5, Format Gel, Size 4 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.