Pre-Tape Foam Wrap, Natural, PK48
Mfr # 130702
Zoro # G5085927
product price: $72.59
/pk 48, $1.51/eaKey Features
Color
Beige
Width
2 3/4 in
Length
30 yd
Package Type
Packet
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130702
Zoro #
G5085927
UPC #
074676137025
Country of Origin
United States
Dimensions
Width
2 3/4 in
Length
30 yd
Roll Length
30 yd
Tape Width
2 3/4 in
Details
Item
Pre-Tape Foam Wrap
Color
Beige
Package Type
Packet
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Latex Content
Latex Free
Sterility
Non-Sterile
Tape Color
Beige
Elasticity
Elastic
Unitized
Bulk
Adhesiveness
Non-Adhesive
Tape Material
Polyurethane Foam
Water Resistance
Not Water Resistant
Description
Pre-Tape Foam Wrap, Tape Color Beige, Roll Length 30 yd, Tape Width 2 3/4 in, Adhesiveness Non-Adhesive, Water Resistance Not Water Resistant, Tape Material Polyurethane Foam, Unitized Bulk, Latex Content Latex Free, Elasticity Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.