Zoro Homepage

Precision Ball, 440CSS, 5/32In, Pk100

  • Mfr # 4RJH7

  • Zoro # G2487703


product price: $7.29
/pk 100, $0.07/ea

Key Features

Material
Stainless Steel
Alloy Type
440C
Grade
25
Diameter
5/32 in
Dia. Tolerance
+/-0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RJH7
Zoro #
G2487703
UPC #
-
Country of Origin
India

Dimensions

Diameter
5/32 in
Dia. Tolerance
+/-0.0001 in
Outside Diameter Tolerance
+/-0.0001 in
Outside Diameter
5/32 in

Details

Item
Stainless Steel Ball
Material
Stainless Steel
Alloy Type
440C
Grade
25
Weight
0.251 g
Rockwell Hardness
58 HRC
Standards
ANSI/ABMA
Application
Automotive, Cosmetics, Food Processing
Material Grade
440C
Brinell Hardness
55 HRC
Includes Material Certificate
Material Test Report
Fabrication
Cold Drawn
Maximum Temperature
1,200 Degrees F
Heat Treatment
Through-Hardened
Ball Bearing Grade
25
Heat Treatable
Heat Treatable
System of Measurement
Inch
Appearance
Mirror-Like
Minimum Temperature
-300 Degrees F
Tolerance Rating
Standard
Ball Weight
0.251 g
Shape
Ball
Mechanical Finish
Polished
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Ball, Stainless Steel, 440C, Ball, Ball Bearing Grade 25, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Drawn, Heat Treatment Through-Hardened, Heat Treatable Heat Treatable, Mechanical Finish Polished, 55 HRC Brinell Hardness, 58 HRC Rockwell Hardness, Includes Material Certificate Material Test Report, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.