Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN7443828
Zoro # G910041862
product price: $11.99
/eaKey Features
System of Measurement
Inch
Standards
RoHS Compliant
Material
Stainless Steel
Finish
Plain
Shank Length
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN7443828
Zoro #
G910041862
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1 3/4 in
Head Diameter
1/2 in
Maximum Hole Size
0.1563 in
Maximum Usable Length
1 1/2 in
Outside Diameter Tolerance
-0.002/-0.004 in
Pin Diameter
3/8 in
Head Diameter Tolerance
+0.000/-0.015 in
Details
System of Measurement
Inch
Standards
RoHS Compliant
Material
Stainless Steel
Item
Clevis Pin
Finish
Plain
Material Grade/Class
18-8
Head Type
Headed
Product Type
Precision Clevis Pin
Material Quality Standards
ASTM A564, DFARS Compliant
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.