Zoro Homepage

Precision Clevis Pin 1-3/4 Usable Lg

  • Mfr # PIN3023432

  • Zoro # G610042374


product price: $15.49
/ea

Key Features

System of Measurement
Inch
Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Head Diameter Tolerance
+0.000/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN3023432
Zoro #
G610042374
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter Tolerance
+0.000/-0.015 in
Pin Diameter
3/4 in
Maximum Hole Size
0.1563 in
Head Diameter
15/16 in
Maximum Usable Length
1 3/4 in
Outside Diameter Tolerance
-0.002/-0.004 in
Shank Length
2 in

Details

System of Measurement
Inch
Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Item
Clevis Pin
Material Quality Standards
DFARS Compliant
Head Type
Headed
Product Type
Precision Clevis Pin
Material Grade/Class
316

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.