Zoro Homepage

Precision Clevis Pin 13/16 Usable Lg

  • Mfr # PIN7443116

  • Zoro # G610043289


product price: $6.39
/ea

Key Features

System of Measurement
Inch
Standards
RoHS Compliant
Material
Stainless Steel
Finish
Plain
Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN7443116
Zoro #
G610043289
UPC #
-
Country of Origin
United States

Dimensions

Maximum Usable Length
13/16 in
Outside Diameter Tolerance
-0.002/-0.004 in
Head Diameter
5/16 in
Maximum Hole Size
0.0938 in
Shank Length
1 in
Pin Diameter
3/16 in
Head Diameter Tolerance
+0.000/-0.015 in

Details

System of Measurement
Inch
Standards
RoHS Compliant
Material
Stainless Steel
Finish
Plain
Item
Clevis Pin
Head Type
Headed
Material Quality Standards
ASTM A564, DFARS Compliant
Product Type
Precision Clevis Pin
Material Grade/Class
18-8

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 13/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.