Zoro Homepage

Precision Clevis Pin 19 Usable Lg

  • Mfr # PIN301M10X25-BX

  • Zoro # G410041751


product price: $8.39
/ea

Key Features

System of Measurement
Metric
Standards
RoHS Compliant
Finish
Black Oxide
Material
Stainless Steel
Outside Diameter Tolerance
-0.05/-0.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN301M10X25-BX
Zoro #
G410041751
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-0.05/-0.10 mm
Maximum Usable Length
19 mm
Maximum Hole Size
3.2 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Shank Length
25 mm
Head Diameter
18 mm
Pin Diameter
10 mm

Details

System of Measurement
Metric
Standards
RoHS Compliant
Finish
Black Oxide
Material
Stainless Steel
Item
Clevis Pin
Material Quality Standards
DFARS Compliant
Material Grade/Class
18-8
Product Type
Precision Clevis Pin
Head Type
Headed

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 19 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 25 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.