Zoro Homepage

Precision Clevis Pin 2-3/4 Usable Lg

  • Mfr # PIN3013448-BX

  • Zoro # G610042633


product price: $20.19
/ea

Key Features

System of Measurement
Inch
Finish
Black Oxide
Material
Stainless Steel
Standards
RoHS Compliant
Product Type
Precision Clevis Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN3013448-BX
Zoro #
G610042633
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Maximum Usable Length
2 3/4 in
Head Diameter
15/16 in
Pin Diameter
3/4 in
Outside Diameter Tolerance
-0.002/-0.004 in
Maximum Hole Size
0.1563 in
Head Diameter Tolerance
+0.000/-0.015 in

Details

System of Measurement
Inch
Finish
Black Oxide
Material
Stainless Steel
Standards
RoHS Compliant
Item
Clevis Pin
Product Type
Precision Clevis Pin
Head Type
Headed
Material Grade/Class
18-8
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 2 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.