Zoro Homepage

Precision Clevis Pin 24 Usable Lg

  • Mfr # PIN744M10X30

  • Zoro # G110043512


product price: $11.69
/ea

Key Features

System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standards
RoHS Compliant
Maximum Hole Size
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN744M10X30
Zoro #
G110043512
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
3.2 mm
Head Diameter
18 mm
Shank Length
30 mm
Maximum Usable Length
24 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
10 mm
Outside Diameter Tolerance
-0.05/-0.10 mm

Details

System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standards
RoHS Compliant
Item
Clevis Pin
Material Grade/Class
18-8
Material Quality Standards
ASTM A564, DFARS Compliant
Head Type
Headed
Product Type
Precision Clevis Pin

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 24 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 30 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.