Zoro Homepage

Precision Clevis Pin 25 Usable Lg

  • Mfr # PIN744M8X30

  • Zoro # G810042099


product price: $13.69
/ea

Key Features

System of Measurement
Metric
Material
Stainless Steel
Standards
RoHS Compliant
Finish
Plain
Head Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN744M8X30
Zoro #
G810042099
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
14 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Maximum Usable Length
25 mm
Pin Diameter
8 mm
Shank Length
30 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Maximum Hole Size
2 mm

Details

System of Measurement
Metric
Material
Stainless Steel
Standards
RoHS Compliant
Finish
Plain
Item
Clevis Pin
Product Type
Precision Clevis Pin
Head Type
Headed
Material Quality Standards
ASTM A564, DFARS Compliant
Material Grade/Class
18-8

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 14 mm, Maximum Usable Length 25 mm, Maximum Hole Size 2 mm, Number of Holes 1, Shank Length 30 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.