Zoro Homepage

Precision Clevis Pin 28 Usable Lg

  • Mfr # PIN301M12X35-BX

  • Zoro # G110042232


product price: $12.19
/ea

Key Features

System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Standards
RoHS Compliant
Material Quality Standards
DFARS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN301M12X35-BX
Zoro #
G110042232
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
3.2 mm
Shank Length
35 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Head Diameter
20 mm
Pin Diameter
12 mm
Maximum Usable Length
28 mm

Details

Item
Clevis Pin
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Standards
RoHS Compliant
Material Quality Standards
DFARS Compliant
Material Grade/Class
18-8
Product Type
Precision Clevis Pin
Head Type
Headed

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 28 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 35 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.