Zoro Homepage

Precision Clevis Pin 29 Usable Lg

  • Mfr # PIN301M20X40-BX

  • Zoro # G510042528


product price: $21.19
/ea

Key Features

System of Measurement
Metric
Finish
Black Oxide
Standards
RoHS Compliant
Material
Stainless Steel
Outside Diameter Tolerance
-0.05/-0.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN301M20X40-BX
Zoro #
G510042528
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-0.05/-0.10 mm
Shank Length
40 mm
Maximum Usable Length
29 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
20 mm
Maximum Hole Size
5 mm
Head Diameter
30 mm

Details

System of Measurement
Metric
Item
Clevis Pin
Finish
Black Oxide
Standards
RoHS Compliant
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Headed
Product Type
Precision Clevis Pin
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 30 mm, Maximum Usable Length 29 mm, Maximum Hole Size 5 mm, Number of Holes 1, Shank Length 40 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 20 mm, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.