Zoro Homepage

Precision Clevis Pin 29 Usable Lg

  • Mfr # PIN301M20X40

  • Zoro # G310042629


product price: $19.59
/ea

Key Features

System of Measurement
Metric
Material
Stainless Steel
Standards
RoHS Compliant
Finish
Plain
Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN301M20X40
Zoro #
G310042629
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
30 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Maximum Usable Length
29 mm
Shank Length
40 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
20 mm
Maximum Hole Size
5 mm

Details

System of Measurement
Metric
Material
Stainless Steel
Standards
RoHS Compliant
Finish
Plain
Item
Clevis Pin
Head Type
Headed
Product Type
Precision Clevis Pin
Material Quality Standards
DFARS Compliant
Material Grade/Class
18-8

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 30 mm, Maximum Usable Length 29 mm, Maximum Hole Size 5 mm, Number of Holes 1, Shank Length 40 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 20 mm, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.