Zoro Homepage

Precision Clevis Pin 3-1/4 Usable Lg

  • Mfr # PIN3019156-BX

  • Zoro # G110041785


product price: $20.89
/ea

Key Features

System of Measurement
Inch
Finish
Black Oxide
Standards
RoHS Compliant
Material
Stainless Steel
Material Quality Standards
DFARS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN3019156-BX
Zoro #
G110041785
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
13/16 in
Head Diameter Tolerance
+0.000/-0.015 in
Pin Diameter
9/16 in
Maximum Hole Size
0.1563 in
Outside Diameter Tolerance
-0.002/-0.004 in
Shank Length
3 1/2 in
Maximum Usable Length
3 1/4 in

Details

System of Measurement
Inch
Finish
Black Oxide
Standards
RoHS Compliant
Material
Stainless Steel
Item
Clevis Pin
Material Quality Standards
DFARS Compliant
Product Type
Precision Clevis Pin
Head Type
Headed
Material Grade/Class
18-8

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 3 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.