Zoro Homepage

Precision Clevis Pin 30 Usable Lg

  • Mfr # PIN744M8X35

  • Zoro # G310042070


product price: $14.69
/ea

Key Features

System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standards
RoHS Compliant
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN744M8X35
Zoro #
G310042070
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
8 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Shank Length
35 mm
Maximum Usable Length
30 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Head Diameter
14 mm
Maximum Hole Size
2 mm

Details

System of Measurement
Metric
Item
Clevis Pin
Finish
Plain
Material
Stainless Steel
Standards
RoHS Compliant
Product Type
Precision Clevis Pin
Material Quality Standards
ASTM A564, DFARS Compliant
Material Grade/Class
18-8
Head Type
Headed

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 14 mm, Maximum Usable Length 30 mm, Maximum Hole Size 2 mm, Number of Holes 1, Shank Length 35 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.