Zoro Homepage

Precision Clevis Pin 34 Usable Lg

  • Mfr # PIN301M10X40

  • Zoro # G610041896


product price: $11.19
/ea

Key Features

System of Measurement
Metric
Standards
RoHS Compliant
Material
Stainless Steel
Finish
Plain
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN301M10X40
Zoro #
G610041896
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
10 mm
Maximum Usable Length
34 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Shank Length
40 mm
Maximum Hole Size
3.2 mm

Details

System of Measurement
Metric
Item
Clevis Pin
Standards
RoHS Compliant
Material
Stainless Steel
Finish
Plain
Product Type
Precision Clevis Pin
Material Grade/Class
18-8
Head Type
Headed
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 34 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 40 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm, Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.