Zoro Homepage

Precision Clevis Pin 41 Usable Lg

  • Mfr # PIN302M16X50

  • Zoro # G810042211


product price: $17.79
/ea

Key Features

System of Measurement
Metric
Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN302M16X50
Zoro #
G810042211
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter Tolerance
+0.00/-0.38 mm
Pin Diameter
16 mm
Maximum Hole Size
4 mm
Head Diameter
25 mm
Shank Length
50 mm
Maximum Usable Length
41 mm
Outside Diameter Tolerance
-0.05/-0.10 mm

Details

System of Measurement
Metric
Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Item
Clevis Pin
Material Grade/Class
316
Product Type
Precision Clevis Pin
Head Type
Headed
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 25 mm, Maximum Usable Length 41 mm, Maximum Hole Size 4 mm, Number of Holes 1, Shank Length 50 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 16 mm, Properties Chemical Resistant, Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.